Zoro Homepage

Disposable Hot Cups - 12oz - Polyurethane-Lined, 1000PK

  • Mfr # GJO19049CT

  • Zoro # G811115488


product price: $55.29
/pk 1000, $0.06/ea

Key Features

Material
Paper
Color
Brown
Depth
12.6 in
Width
10.63 in
Length
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19049CT
Zoro #
G811115488
UPC #
35255190492
Country of Origin
China

Dimensions

Depth
12.6 in
Width
10.63 in
Length
12.99 in

Details

Material
Paper
Color
Brown
Recycled Product
Yes
Recycled Content
1%

Description

Protect your hands from the painful heat of your favorite beverage with these corrugated cup sleeves. The corrugated interior raises the sleeve away from your cup's outside wall so gripping the sleeve helps you avoid the extreme heat. The sleeve is this perfect addition to your beverage center or breakroom. It is easy to use. It conveniently slides onto your cup for a comfortable fit and a comfortable grip. Versatile design pairs easily with multiple sizes of cups for space-saving storage. These sleeves fit Genuine Joe Hot Cups that hold 10 oz., 12 oz. and 16 oz. of hot beverages. Cups are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.