Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L

  • Mfr # GJO55351

  • Zoro # G3428159


product price:  $45.55
/ea

Key Features

Width
36"
Length
60"
Color
Charcoal (or Charcoal Gray)
Material
Polypropylene; Vinyl
Application
Warehouse; Hotel; Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO55351
Zoro #
G3428159
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Length
60"

Details

Item
Dual-Rib Indoor Wiper Mats
Color
Charcoal (or Charcoal Gray)
Material
Polypropylene; Vinyl
Application
Warehouse; Hotel; Indoor

Description

Dual-Rib Indoor Wiper Mats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.