Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Frame, f/60" Handle/24" Mop, 24"x5" Chrome, PK 12

  • Mfr # GJO48264CT

  • Zoro # G302448835


product price: $97.19
/pk 12, $8.10/ea
Free Shipping & Returns

Key Features

Handle Color
Stainless Steel
Width
5"
Type
Mop Frame
Height
4.8"
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO48264CT
Zoro #
G302448835
UPC #
-
Country of Origin
China

Dimensions

Width
5"
Height
4.8"
Length
24"

Details

Handle Color
Stainless Steel
Item
Clip-On 24" Dust Mop Frame
Type
Mop Frame
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced
Material
Steel
For Use With
1" x 60" Vinyl-coated Steel Handle; 1" x 60" Wooden Handle; 1-1/2" x 60" Wooden Handle; 24" Dust Mop Refill

Description

Mop frame is designed for use with Genuine Joe 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle, 1-1/2" x 60" Wooden Handle and 24" dust mop refill (all sold separately). 360-degree swivel frame swings at all angles to provide the most versatile, efficient dust-control tool. Chrome-plating resists rust. Construction reinforced with 1/4" steel rod crossbars delivers maximum strength. Frame does not include attachment clip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.