Zoro Homepage

Dust Mop Frame, f/60" Handle/36" Mop, 36"x5"Chrome, PK 12

  • Mfr # GJO02309CT

  • Zoro # G402448841


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Handle Color
Chrome
For Use With
1" x 60" Vinyl-coated Steel Handle; 1" x 60" Wooden Handle; 1-1/2" x 60" Wooden Handle; 36" Mop Refill
Material
Steel
Type
Mop Frame
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02309CT
Zoro #
G402448841
UPC #
-
Country of Origin
China

Dimensions

Length
36"
Width
5"

Details

Handle Color
Chrome
Item
Clip-On 36" Dust Mop Frame
For Use With
1" x 60" Vinyl-coated Steel Handle; 1" x 60" Wooden Handle; 1-1/2" x 60" Wooden Handle; 36" Mop Refill
Material
Steel
Type
Mop Frame
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced

Description

Mop frame is designed for use with Genuine Joe 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle, 1-1/2" x 60" Wooden Handle and 36" mop refill (all sold separately). 360-degree swivel frame swings at all angles to provide the most versatile, efficient dust-control tool. Chrome-plating resists rust. Construction reinforced with 1/4" steel rod crossbars delivers maximum strength. Frame does not include attachment clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.