Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Genuine Joe
Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12
Mfr # 85157
Zoro # G2754955
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Ocean Breeze
- Color Blue
- Length 0.5"
- Height 0.4"
- Features Anti-splash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # 85157
- Zoro # G2754955
- UPC # 35255851572
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Length | 0.5" |
Height | 0.4" |
Width | 7" |
Details
Fragrance | Ocean Breeze |
Color | Blue |
Features | Anti-splash |
Description
Genuine Joe Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Liquid Foam Down 32 oz (HQ)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Cordless Hand Vacuum (HLVA320J26)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 15 in x 7 1/2 in, Alcohol, 6 PK (P86984)
- BRONCO 32 gal Round Trash Can, Black (84103203)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- GENUINE JOE Eclipse Scented Urinal ScreenOrange (GJO85154)
- GENUINE JOE Deodorizing Urinal Z-MatBlack (GJO58330)
- EKCOSCREEN Ekcoscreen Orange/Citrus (EKS-13C-12)
- Genuine Joe Urinal Cakes, Urinal Screens & Toilet Rim Hangers