
Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 24 in W x 36 in L
Mfr # GJO58935
Zoro # G3428448
product price:Â $27.49
/eaKey Features
Overall Width
24 in
Width
24"
Overall Length
36 in
Length
36"
Color
Charcoal Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GJO58935
Zoro #
G3428448
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Width
24"
Overall Length
36 in
Length
36"
Details
Item
Ecoguard Indoor Wiper Floor Mats
Color
Charcoal Gray
Material
Plastic; Rubber
Application
Indoor
Backing Material and Surface Material
Rubber
Description
Ecoguard Indoor Wiper Floor Mats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.