Zoro Homepage

Finishing Loop Mophead - Medium - Hygrade Rayon - Blue Stripes, 12PK

  • Mfr # GJOMBW1BCT

  • Zoro # G511115504


product price: $104.39
/pk 12, $8.70/ea
Free Shipping & Returns

Key Features

Mop Head Color
White / Blue
Mop Head Material
Rayon, Cotton
Depth
11.6 in
Width
9.3 in
Length
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOMBW1BCT
Zoro #
G511115504
UPC #
35255542000
Country of Origin
United States

Dimensions

Depth
11.6 in
Width
9.3 in
Length
19.8 in

Details

Mop Head Color
White / Blue
Mop Head Material
Rayon, Cotton

Description

Medium-size mophead with blue stripes is designed for finishing applications. The Hygrade four-ply rayon yarn offers good absorption and release. Looped ends provide greater durability and launderability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.