Zoro Homepage

Floor Cleaner Pad - 17in Diameter - White, 5PK

  • Mfr # GJO18401

  • Zoro # G610840888


product price: $25.55
/pk 5, $5.11/ea

Key Features

Floor Application
Floor Stripping
Material
Fiber
Shape
Round
Height
17.25 in
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO18401
Zoro #
G610840888
UPC #
035255184014
Country of Origin
Mexico

Dimensions

Height
17.25 in
Length
17.25 in
Width
5.5 in

Details

Floor Application
Floor Stripping
Material
Fiber
Shape
Round
Features
350 rpm to 800 rpm Speed Supported
Color
Blue

Description

Floor Cleaner Pad is designed for wet scrubbing or medium-duty spray cleaning. Open-web design allows dirt to enter the pad and resist load for maximum cleaning performance. Resiliency allows pad to remain flexible to reach depressions. Floor pad is designed for use on automatic scrubber and single-disc floor machines at speeds from 350 to 800 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.