Folded Paper Towel Dispenser, Acrylic
Mfr # GJO11524
Zoro # G3436023
product price: $26.54
/eaKey Features
Color
Black
Category Type
Table Top Dispenser
Width
11.5"
Height
6.8"
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO11524
Zoro #
G3436023
UPC #
-
Country of Origin
China
Dimensions
Width
11.5"
Height
6.8"
Depth
4.1"
Details
Item
Folded Paper Towel Dispenser,Acrylic
Color
Black
Category Type
Table Top Dispenser
Material
Acrylic
Mounting Type
Wall Mountable
Features
Wall Mountable
Toilet Roll Type
C Fold; Multifold
Type
Paper Towel Dispenser
Automatic/Manual
Manual
Dispenser Material
Acrylic
Dispenser Operation
Countertop
Paper Towel Type
C-Fold, Multifold
Description
Folded Paper Towel Dispenser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.