Full Size Disposable Aluminum Pans, 50PK
Mfr # GJO10703
Zoro # G111115447
product price: $94.89
/pk 50, $1.90/ea
Free Shipping & Returns
Key Features
Width
13.78 in
Material
Aluminum
Depth
14.57 in
Features
Disposable
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO10703
Zoro #
G111115447
UPC #
35255107037
Country of Origin
China
Dimensions
Width
13.78 in
Depth
14.57 in
Length
21.46 in
Details
Material
Aluminum
Features
Disposable
Color
Silver
Application
Cooking, Serving
Recycled Product
No
Recycled Content
0%
Description
Aluminum pan combines the strength and durability of aluminum foil to safely accommodate hot or cold foods. Its multipurpose design lets you prepare, heat, refrigerate, ship and serve in the same pan for a quick, easy way to prepare your meals. Disposable material allows virtually immediate cleanup after each use. Full-size pan is perfect for company events, catering, carryout meals and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.