Genuine Joe Indoor Mat, Black, 36 in W x 60 in L

  • Mfr # GJO01705

  • Zoro # G3437030


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
60 in
Color
Black
Application
Warehouse
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO01705
Zoro #
G3437030
UPC #
-
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
60 in

Details

Item
Genuine Joe Indoor Mat
Color
Black
Application
Warehouse
Backing Material and Surface Material
Rubber

Description

Genuine Joe Indoor Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.