Genuine Joe Safety Cone, Polypropylene, 24" Height, 10" Length, Yellow

  • Mfr # GJO58880

  • Zoro # G3437417


product price: $30.20
/ea

Key Features

Color
Yellow
Material
Polypropylene
Height
24"
Length
10"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58880
Zoro #
G3437417
UPC #
-
Country of Origin
China

Dimensions

Height
24"
Length
10"
Width
10"

Details

Item
Genuine Joe Safety Cone
Color
Yellow
Material
Polypropylene
Sign Shape
Cone
Language
English; Spanish
Features
Stackable
Application
Industrial
Type
Caution Sign

Description

Genuine Joe Safety Cone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.