Genuine Joe Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK
Mfr # GJO21020
Zoro # G3454862
product price:Â $42.19
/pk 4000, $0.01/eaKey Features
Color
Natural
Product Series
Genuine Joe
Sheet Width
10.25 in
Sheet Size
10.25 in x 9.10 in
Number of Sheets
250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GJO21020
Zoro #
G3454862
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
10.25 in
Sheet Size
10.25 in x 9.10 in
Folded Width
5 1/4 in
Folded Length
9"
Sheet Length
9.10 in
Details
Paper Towel Type
Single Fold
Item
Paper Towels
Color
Natural
Product Series
Genuine Joe
Number of Sheets
250
Ply
1
Container Type
Pack
Features
Recyclable; Singlefold; Embossed
Description
Sgl-Fold Value Paper Towels,1-Ply,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.