Zoro Homepage

Glass Cleaner - Aerosol - 19 oz - 1 Each

  • Mfr # GJO02103

  • Zoro # G511222615


product price: $8.15
/ea

Key Features

Color
White
Features
Aerosol
Depth
2.6 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02103
Zoro #
G511222615
UPC #
35255021036
Country of Origin
United States

Dimensions

Depth
2.6 in
Width
2.6 in

Details

Color
White
Features
Aerosol

Description

Glass cleaner in an aerosol container offers professional strength. Ready-to-use, nonstreaking cleaner can be used on most surfaces even Plexiglas. It quickly penetrates grease, grime, smoke and other soils on glass, windows, mirrors, tile, countertops, chrome and plastic surfaces. Glass cleaner leaves a clear, clean shine. 360-degree valve allows the can to spray upside down.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.