Glass Cleaner, Spray, 32 oz, 6 PK
- Mfr # GJO99669CT
- Zoro # G211222588
product price:Â
$
39.45
/pk of 6, $6.58/ea
Key Features
Container Size
32 oz
Ammonia Free
No
Color
Blue
Depth
9 in
Width
8.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO99669CT
- Zoro #
- G211222588
- UPC #
- 35255996698
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
- Depth
- 9 in
- Width
- 8.60 in
Details
- Item
- Glass Cleaner
- Ammonia Free
- No
- Color
- Blue
- Features
- Ready-To-Use
- Cleaner Form
- Spray
- Surfaces for Use On
- Stainless Steel, Formica, Plastic, Porcelain, Chrome
Description
Ammoniated Glass Cleaner dissolves smoke, grease and smudge marks on your glass windows and furniture. It is also excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning, this liquid cleaner is ready to use and cleans and brightens all hard surfaces. The trigger-spray bottle makes it easy to apply and dispense. Simply spray glass cleaner on surface to be cleaned and wipe with a lint-free towel or squeegee.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.