Shop GENUINE JOE
See all product information
Create Account
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK
- Mfr # GJO22200
- Zoro # G3435892
product price:Â
$
32.39
/pk of 12, $2.70/ea
Key Features
Paper Towel Type
Hardwound
Ply
1
Number of Sheets
Continuous Roll
Sheet Size
7.76 in x 350 ft
Core Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO22200
- Zoro #
- G3435892
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Roll Length
- 350 ft
- Sheet Size
- 7.76 in x 350 ft
- Core Dia.
- 2 in
- Sheet Width
- 7.76 in
- Roll Width
- 7.87 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1
- Number of Sheets
- Continuous Roll
- Features
- Embossed, Absorbent
- Product Series
- SKILCRAFT
- Color
- Natural
- Green Environmental Attribute
- 0.4, Yes
- Application
- Restroom
- Recycled Content
- 1
Description
Embossed Hardwound Towels,Absorbent,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.