Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavyweight Disposable Spoons - White, 1000PK

  • Mfr # GJO30402

  • Zoro # G511115481


product price: $23.49
/pk 1000, $0.02/ea

Key Features

Disposable Foodware Color
White
Length
15.35 in
Features
Disposable
Recycled Content
0%
Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO30402
Zoro #
G511115481
UPC #
35255304023
Country of Origin
China

Dimensions

Length
15.35 in
Width
5.91 in
Depth
9.65 in

Details

Disposable Foodware Color
White
Features
Disposable
Recycled Content
0%
Recycled Product
No

Description

Heavyweight spoons are strong enough to handle dense or heavier foods to provide a satisfying dining experience for your guests, customers and employees. Smooth, glossy construction is easy to grip to provide better control. Disposable design allows quick, easy cleanup after each use. Polystyrene cutlery is perfect for office parties, breakroom use, take-out meals, catering and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.