Zoro Homepage

High-Speed Floor Pad - 20 Diameter - 1 Thickness - Aqua, 5PK

  • Mfr # GJO91120

  • Zoro # G211222625


product price: $33.29
/pk 5, $6.66/ea

Key Features

Floor Application
Floor Polishing
Pad/Brush Shape
Round
Material
Fiber
Speed
3000 rpm
For Use With
Machines operating at 1000 rpm to 3000 rpm.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO91120
Zoro #
G211222625
UPC #
35255911207
Country of Origin
Mexico

Dimensions

Thickness
1 in
Height
20.3 in
Length
20.3 in
Width
5.5 in

Details

Floor Application
Floor Polishing
Pad/Brush Shape
Round
Material
Fiber
Speed
3000 rpm
For Use With
Machines operating at 1000 rpm to 3000 rpm.
Features
1000 rpm to 3000 rpm Speed Supported
Color
Aqua

Description

Ultra high-speed floor pad features a soft construction that lightly polishes the floor to create a shiny, reflective appearance. Flexible, resilient material reaches every bit of the floor's surface to save you valuable time and effort. Open-web design allows dirt to collect between the fibers for more efficient performance. Floor pad is designed for use at speeds between 1,000 to 3,000 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.