Hot Cup Polystyrene Lids - Fits 10 oz, 12 ozm 16 oz, 20 oz - White, 1000PK

  • Mfr # GJO11259CT

  • Zoro # G311115490


product price:  $66.95
/pk 1000, $0.07/ea

Key Features

Material
Polystyrene
Color
White
Width
10.04 in
Depth
15.16 in
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11259CT
Zoro #
G311115490
UPC #
35255112593
Country of Origin
China

Dimensions

Width
10.04 in
Depth
15.16 in
Length
18.9 in

Details

Material
Polystyrene
Color
White
Recycled Product
No
Recycled Content
0%
Application
Hot Beverages

Description

Protective lids are the perfect addition to your beverage center or breakroom. They fit Genuine Joe Hot Cups and Ripple Hot Cups that hold 10 oz., 12 oz., 16 oz. and 20 oz. of hot beverages. Use slot hole for easy sipping. Lids are made of polystyrene. Cups are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.