Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT

  • Mfr # GJOLOR5BCT

  • Zoro # G3460681


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Mop Head Color
Orange
Mop Head Material
Blend
Mop Type
Mop Head
Material
Rayon; Cotton
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJOLOR5BCT
Zoro #
G3460681
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Orange
Mop Head Material
Blend
Mop Type
Mop Head
Item
Mop Head
Material
Rayon; Cotton
Features
Wide Headband; Absorbent; Looped Ends; Durable; Launderable
Application
Cleaning; Disinfecting; Mopping
Type
Mop Head Refill

Description

Synthetic Blend Large Mophead,Orng,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.