Zoro Homepage

Large Mophead, Clamp On Connection, PK12, GJON24COTCT

  • Mfr # GJON24COTCT

  • Zoro # G3425447


product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Headband Size
1"
Mop Connection Type
Clamp
Mop Type
Mophead
Color
Natural
Features
Cut Ends; Absorbent; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON24COTCT
Zoro #
G3425447
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
1"

Details

Mop Connection Type
Clamp
Mop Type
Mophead
Item
Mophead
Color
Natural
Features
Cut Ends; Absorbent; Heavy Duty
Material
Cotton
Application
Mopping
Type
Mop Head Refill

Description

Clamp-Style Cotton Mophead,Large,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.