Large Narrow Mop Head, Orange, PK12, GJOLOR1BCT

  • Mfr # GJOLOR1BCT

  • Zoro # G3450297


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Mop Head Color
Orange
Mop Type
Narrow Band Mop Head
Color
Orange
Features
Looped Ends, Launderable, Absorbent, Durable, Narrow Headband
Application
Disinfecting, Mopping, Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJOLOR1BCT
Zoro #
G3450297
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Orange
Mop Type
Narrow Band Mop Head
Item
Narrow Band Mop Head
Color
Orange
Material
Rayon, Cotton
Features
Looped Ends, Launderable, Absorbent, Durable, Narrow Headband
Application
Disinfecting, Mopping, Cleaning
Type
Mop Head Refill
Weight
12 oz

Description

Narrow Band Large Mophead,Orange,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.