Zoro Homepage

Medium-Duty Scrubbing Floor Pad - 20 Diameter - 1 Thickness - Blue, 5PK

  • Mfr # GJO90620

  • Zoro # G111222572


product price: $24.89
/pk 5, $4.98/ea

Key Features

Floor Application
Floor Scrubbing
Features
175 rpm to 350 rpm Speed Supported
Color
Blue
Width
5.5 in
Height
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90620
Zoro #
G111222572
UPC #
35255906203
Country of Origin
Mexico

Dimensions

Width
5.5 in
Height
20.3 in
Length
20.3 in

Details

Floor Application
Floor Scrubbing
Material
Fiber, Resin
Features
175 rpm to 350 rpm Speed Supported
Color
Blue

Description

Medium-duty floor pad is designed for moderate wet cleaning and scrubbing with rotary/automatic scrubbers. Medium-hard resin and medium denier fiber is abrasive enough to take one to two coats of damaged finish off the floor. The pad also removes soil, scuff/heel marks. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Floor pad is designed for use at speeds between 175 to 350 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.