Zoro Homepage

Medium Mop Head, Blue, GJOMBL5B

  • Mfr # GJOMBL5B

  • Zoro # G307201961


product price: $11.89
/ea

Key Features

Headband Size
5"
Size
M
Features
Looped Ends; Durable; Launderable; Headband
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOMBL5B
Zoro #
G307201961
UPC #
35255052047
Country of Origin
United States

Dimensions

Headband Size
5"
Size
M

Details

Mop Head Color
Blue
Item
Medium Mop Head
Features
Looped Ends; Durable; Launderable; Headband
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Material
Rayon; Cotton; Fiber

Description

Mediumsize mophead with a wide headband is ideal for general cleaning and disinfecting Synthetic blend fibers rayon and cotton absorb six to seven times their weight Mop offers a limited breakin period so you can start mopping sooner Looped ends provide greater durability and launderability Wide headband allows added launderability and use with all handle styles 5 mesh headband with S zigzag stitch pattern provides a more durable headband

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.