Zoro Homepage

Medium Mop Head, Green, GJOMGR1B

  • Mfr # GJOMGR1B

  • Zoro # G107200171


product price: $9.19
/ea

Key Features

Headband Size
1.25"
Material
Rayon; Cotton
Application
Cleaning; Mopping; Disinfecting
Size
M
Type
Mop Head Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOMGR1B
Zoro #
G107200171
UPC #
35255052061
Country of Origin
United States

Dimensions

Headband Size
1.25"
Size
M

Details

Mop Head Color
Green
Item
Medium Mop Head
Material
Rayon; Cotton
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Features
Narrow Headband; 4-ply; Durable; Looped Ends; Fray Resistant; Lint Resistant; Tailband; Launderable

Description

Mediumsize mophead with a 114 narrow headband is ideal for general cleaning and disinfecting Fourply synthetic blend of rayon and cotton offers added tensile strength and durability Synthetic blend fibers absorb six to seven times their weight Loopedend yarn reduces fraying and linting Tailband creates larger and more consistent floor coverage while mopping, reducing missed spots and labor This mophead is the ideal choice when the mop will be laundered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.