Medium Mop Head, White
Mfr # GJOMWH5B
Zoro # G907201934
product price: $9.79
/eaKey Features
Headband Size
5"
Features
Looped Ends; Durable; Launderable; Wide Headband; Mesh Band
Material
Rayon; Cotton
Application
Cleaning; Disinfecting
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOMWH5B
Zoro #
G907201934
UPC #
35255052023
Country of Origin
United States
Dimensions
Headband Size
5"
Size
M
Details
Mop Head Color
White
Item
Medium Mop Head
Features
Looped Ends; Durable; Launderable; Wide Headband; Mesh Band
Material
Rayon; Cotton
Application
Cleaning; Disinfecting
Type
Mop Head Refill
Description
Mediumsize mophead with a wide headband is ideal for general cleaning and disinfecting Synthetic blend fibers rayon and cotton absorb six to seven times their weight Mop offers a limited breakin period so you can start mopping sooner Looped ends provide greater durability and launderability Wide headband allows added launderability and use with all handle styles 5 mesh headband with S zigzag stitch pattern provides a more durable headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.