Metal Squeeze Wringer - Rust Resistant - Steel - 1 Each
Mfr # GJO85152
Zoro # G911115470
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Wringer Color
Metallic
Wringer Material
Steel
Overall Length
20 in
Overall Width
11 in
Features
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO85152
Zoro #
G911115470
UPC #
35255851527
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
11 in
Overall Height
12 in
Details
Wringer Color
Metallic
Wringer Material
Steel
Features
Rust Resistant
Description
Squeeze wringer features a vented design with large drain openings to allow water to flow quickly into a bucket. Two-piece, tubular steel handle is able to support large amounts of pressure to thoroughly wring out wet mops. Large angle linkage system allows maximum force throughout the wringing cycle. High-quality, electroplated steel prevents rusting for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.