Microfiber Cleaning Cloths - 16 x 16 - Assorted Colors - 4 Per Bag, 9PK
Mfr # GJO48261CT
Zoro # G911115586
product price: $311.99
/pk 9, $34.67/ea
Free Shipping & Returns
Key Features
Color
Assorted
Depth
14.5 in
Length
21.5 in
Recycled Product
No
Application
For Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO48261CT
Zoro #
G911115586
UPC #
35255482610
Country of Origin
China
Dimensions
Depth
14.5 in
Length
21.5 in
Width
13.5 in
Details
Color
Assorted
Recycled Product
No
Application
For Multipurpose
Recycled Content
0%
Material
Microfiber
Description
Microfiber cleaning cloths provide excellent lint-free cleaning for any surface. Ideal for countertops, porcelain, chrome, glass and wood. Ultra-fine densely bundled microscopic fibers form a cleaning surface 40 times greater than regular cotton fiber to remove substantially more dust, dirt and bacteria than conventional cleaning products. Cloths are color-coded. Blue suede is specially designed and knitted for cleaning glass and mirrors. Other cloths in green, pink and yellow are designed for general-purpose cleaning. They trap dirt and dust and can be laundered extensively, but not with fabric softener. The cloth effectively removes bacteria without the need for chemicals. It can remove 99 percent of bacteria with water alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.