Zoro Homepage

Microfiber Wet Mophead Refill - MicroFiber - Blue - 1 Each

  • Mfr # GJO47539

  • Zoro # G011115516


product price: $15.99
/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Length
16 in
Depth
7 in
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO47539
Zoro #
G011115516
UPC #
35255475396
Country of Origin
China

Dimensions

Length
16 in
Depth
7 in
Width
5.2 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber

Description

Microfiber wet mophead refill is designed for use with the versatile, Genuine Joe Complete Wet Mop with 60 gripper handle sold separately. Pick this mophead refill for medium-size jobs. Mophead is very absorbent and delivers a minimum five times the launderability of traditional yarn mops. With microfiber, less chemical is required. The textured finish loosens and holds dirt until washed. The mophead is priced competitively with traditional blended, looped yarn mopheads yet outperforms traditional mops in both cleaning and durability. Canvas headband is durable in laundering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.