Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Wet Mophead Refill - MicroFiber - Blue, 12PK

  • Mfr # GJO47539CT

  • Zoro # G511115498


product price: $127.09
/pk 12, $10.59/ea
Free Shipping & Returns

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Width
12.5 in
Length
16.75 in
Depth
13.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO47539CT
Zoro #
G511115498
UPC #
35255475391
Country of Origin
China

Dimensions

Width
12.5 in
Length
16.75 in
Depth
13.63 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber

Description

Microfiber wet mophead refill is designed for use with the versatile, Genuine Joe Complete Wet Mop with 60 gripper handle sold separately. Pick the mophead refill to fit the size job. Mophead is very absorbent and delivers a minimum five times the launderability of traditional yarn mops. With microfiber, less chemical is required. The textured finish loosens and holds dirt until washed. The mophead is priced competitively with traditional blended, looped yarn mopheads yet outperforms traditional mops in both cleaning and durability. Canvas headband is durable in laundering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.