Mop Head, Blue, Yarn
Mfr # GJON24B1B
Zoro # G107200638
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Mop Head Color
Blue
Mop Head Material
Yarn
Application
Mopping
Type
Mop Head Refill
Features
Stain Resistant; Cut Ends; Durable; Narrow Headband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJON24B1B
Zoro #
G107200638
UPC #
35255320245
Country of Origin
United States
Details
Mop Head Color
Blue
Mop Head Material
Yarn
Item
Mop Head
Application
Mopping
Type
Mop Head Refill
Features
Stain Resistant; Cut Ends; Durable; Narrow Headband
Description
This No 24 mophead for wet mopping is made with blended yarn so it doesn't require a breakin period Avoid crosscontamination by colorcoding your mops Colored yarn hides dirt stains, allowing mop to stay in service longer Durable mop features a narrow headband and cut ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.