Zoro Homepage

Mop Head, Green, Yarn, GJON20G1B

  • Mfr # GJON20G1B

  • Zoro # G607200671


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Mop Head Color
Green
Mop Head Material
Yarn
Application
Mopping
Type
Mop Head Refill
Features
Stain Resistant; Durable; Narrow Headband; Cut Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON20G1B
Zoro #
G607200671
UPC #
35255420204
Country of Origin
United States

Details

Mop Head Color
Green
Mop Head Material
Yarn
Item
Mop Head
Application
Mopping
Type
Mop Head Refill
Features
Stain Resistant; Durable; Narrow Headband; Cut Ends

Description

This No 20 mophead for wet mopping is made with blended yarn so it doesn't require a breakin period Avoid crosscontamination by colorcoding your mops Colored yarn hides dirt stains, allowing mop to stay in service longer Durable mop features a narrow headband and cut ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.