Zoro Homepage

Mop Head, Green, Yarn, GJON24G1B

  • Mfr # GJON24G1B

  • Zoro # G707200649


product price: $8.79
/ea

Key Features

Mop Head Color
Green
Mop Head Material
Yarn
Features
Stain Resistant; Durable; Narrow Headband; Cut Ends
Type
Mop Head Refill
Application
Mopping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON24G1B
Zoro #
G707200649
UPC #
35255420242
Country of Origin
United States

Details

Mop Head Color
Green
Mop Head Material
Yarn
Item
Mop Head
Features
Stain Resistant; Durable; Narrow Headband; Cut Ends
Type
Mop Head Refill
Application
Mopping

Description

This No 24 mophead for wet mopping is made with blended yarn so it doesn't require a breakin period Avoid crosscontamination by colorcoding your mops Colored yarn hides dirt stains, allowing mop to stay in service longer Durable mop features a narrow headband and cut ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.