Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Cleaner - Spray - 32oz - Lavender Scent - 1 Each

  • Mfr # GJO99666

  • Zoro # G411222623


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Purple
Features
Ready-To-Use Spray, Lavendar Scent
Application
For Kitchen
Width
2.94 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO99666
Zoro #
G411222623
UPC #
35255996662
Country of Origin
United States

Dimensions

Width
2.94 in
Depth
4.5 in

Details

Item
Multi-Purpose Cleaner
Color
Purple
Features
Ready-To-Use Spray, Lavendar Scent
Application
For Kitchen

Description

Multipurpose cleaner cleans and deodorizes in one step with a powerful and long-lasting lavender fragrance. It is safe on most all washable surfaces. It is effective on multiple soil challenges. It is also effective in hard water and will suspend the toughest soils. Ready-to-use, liquid cleaner is formulated without butyl or inorganic phosphates. It comes in a trigger-spray bottle for easy dispensing.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.