Narrow Band Cut End Mophead - 16 oz - Cotton - Natural, 12PK (Discontinued)
- Mfr # GJOZ16COTCT
- Zoro # G211115491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GJOZ16COTCT
Zoro #
G211115491
UPC #
35255071623
Country of Origin
United States
Dimensions
Width
9.3 in
Length
19.8 in
Depth
9.3 in
Details
Mop Head Color
Natural
Mop Head Material
Cotton
Description
This 16 oz. mophead with a narrow headband is suitable for a wide range of cleaning tasks. Four-ply cotton construction is absorbent for effective cleaning. Strong short staple fibers and yarn twist for longer life span vs. competitor's mops. Design also includes cut ends for economic value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.