Narrow Band Cut End Mophead - 24 oz - Cotton - Natural, 12PK

  • Mfr # GJOZ24COTCT

  • Zoro # G511115542


product price:  $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Mop Head Color
Natural
Mop Head Material
Cotton
Length
19.8 in
Width
11.6 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJOZ24COTCT
Zoro #
G511115542
UPC #
35255072422
Country of Origin
United States

Dimensions

Length
19.8 in
Width
11.6 in
Depth
13 in

Details

Mop Head Color
Natural
Mop Head Material
Cotton

Description

This 24 oz. mophead with a narrow headband is suitable for a wide range of cleaning tasks. Four-ply cotton construction is absorbent for effective cleaning. Strong short staple fibers and yarn twist for longer life span vs. competitor's mops. Design also includes cut ends for economic value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.