Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Band Loop Mophead - Large - Synthetic Blend - Blue, 12PK

  • Mfr # GJOLBL1BCT

  • Zoro # G711115533


product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns

Key Features

Mop Head Color
Blue
Mop Head Material
Rayon, Cotton
Length
19.8 in
Width
11.6 in
Depth
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOLBL1BCT
Zoro #
G711115533
UPC #
35255053056
Country of Origin
United States

Dimensions

Length
19.8 in
Width
11.6 in
Depth
11.6 in

Details

Mop Head Color
Blue
Mop Head Material
Rayon, Cotton

Description

Large mophead with a 1-1/4 narrow headband is ideal for general cleaning and disinfecting. Four-ply synthetic blend of rayon and cotton offers added tensile strength and durability. Synthetic blend fibers absorb six to seven times their weight. Looped-end yarn reduces fraying and linting. Tailband creates larger and more consistent floor coverage while mopping, reducing missed spots and labor. This mophead is the ideal choice when the mop will be laundered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.