Narrow Band Loop Mophead - Large - Synthetic Blend - White, 12PK
Mfr # GJOLWH1BCT
Zoro # G211115613
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Mop Head Material
Rayon, Cotton
Width
11.6 in
Depth
11.6 in
Length
19.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GJOLWH1BCT
Zoro #
G211115613
UPC #
35255053070
Country of Origin
United States
Dimensions
Width
11.6 in
Depth
11.6 in
Length
19.8 in
Details
Mop Head Color
White
Mop Head Material
Rayon, Cotton
Description
Large mophead with a 1-1/4 narrow headband is ideal for general cleaning and disinfecting. Four-ply synthetic blend of rayon and cotton offers added tensile strength and durability. Synthetic blend fibers absorb six to seven times their weight. Looped-end yarn reduces fraying and linting. Tailband creates larger and more consistent floor coverage while mopping, reducing missed spots and labor. This mophead is the ideal choice when the mop will be laundered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.