Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT

  • Mfr # GJOMOR1BCT

  • Zoro # G3450419


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Mop Head Color
Orange
Mop Type
Narrow Band Mop Head
Features
Narrow Headband; Looped Ends; Absorbent; Durable
Type
Mop Head Refill
Application
Cleaning; Disinfecting; Mopping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJOMOR1BCT
Zoro #
G3450419
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Orange
Mop Type
Narrow Band Mop Head
Item
Narrow Band Mop Head
Features
Narrow Headband; Looped Ends; Absorbent; Durable
Material
Rayon; Cotton
Type
Mop Head Refill
Application
Cleaning; Disinfecting; Mopping

Description

Narrow Band Medium Mophead,Orange,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.