Zoro Homepage

Nonwoven Table Skirts - 14' x 29 - Polyester - Black, 6PK

  • Mfr # GJO11916CT

  • Zoro # G511115573


product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns

Key Features

Material
Polyester
Recycled Content
0%
Depth
11 in
Features
Adhesive Backing
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11916CT
Zoro #
G511115573
UPC #
35255119165
Country of Origin
United States

Dimensions

Depth
11 in
Length
15 in
Width
11 in

Details

Color
Black
Material
Polyester
Recycled Content
0%
Features
Adhesive Backing
Recycled Product
No

Description

Table skirting is made of soft, nonwoven polyester for an elegant look. It feels like linen. Pleated skirt features self-adhesive backing for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.