Nonwoven Table Skirts - 14' x 29 - Polyester - White, 6PK
Mfr # GJO11915CT
Zoro # G611115558
product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
Key Features
Length
15 in
Recycled Product
No
Width
11 in
Material
Polyester
Features
Adhesive Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO11915CT
Zoro #
G611115558
UPC #
35255119158
Country of Origin
United States
Dimensions
Length
15 in
Width
11 in
Depth
11 in
Details
Color
White
Recycled Product
No
Material
Polyester
Features
Adhesive Backing
Recycled Content
0%
Description
Table skirting is made of soft, nonwoven polyester for an elegant look. It feels like linen. Pleated skirt features self-adhesive backing for easy setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.