This item is Discontinued.

No Product Image Available

Nylon, Rubber, Gray, 7.5 in W x 40.5 in L (Discontinued)

  • Mfr # GJO58354
  • Zoro # G511115597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58354
Zoro #
G511115597
UPC #
35255583541
Country of Origin
United States

Dimensions

Overall Width
7.5 in
Overall Length
40.5 in

Details

Color
Gray
Surface Material
Nylon, Rubber
Application
Warehouse, Indoor

Description

Part of the Genuine Joe Platinum Series, this indoor mat is ideal for indoor, high-traffic areas. Mat is made with bold, lustrous nylon carpet, reinforced border edges double rubber and extremely durable nitrile rubber backing. Maintenance-free mat traps solid and liquid waste and debris. Special backing ensures stability on smooth and textured surfaces. Unique picture frame all-rubber back allows the mat to lie flat at edges. Use indoor mat for both hard surfaces and carpeted floors. The mat is preshrunk during the production process so it does not wrinkle or become wavy. The base sheet is 54 mil thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.