Zoro Homepage

Nylon Utility Brush, 9" L Handle, White, 12 PK

  • Mfr # GJO98215CT

  • Zoro # G002448746


product price: $106.49
/pk 12, $8.87/ea
Free Shipping & Returns

Key Features

Brush Type
Utility Brush
Bristle Color
White
Handle Length
9"
Bristle Material
Nylon
Application
General Purpose; Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO98215CT
Zoro #
G002448746
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Handle Length
9"

Details

Brush Type
Utility Brush
Bristle Color
White
Bristle Material
Nylon
Item
Nylon Utility Brush
Application
General Purpose; Food Service
Type
Brush
Material
Synthetic Fiber
Features
Flexible; Abrasion Resistant; Heat Resistant; Handle; Hanging Hole

Description

This Nylon Utility Brush features silky, flexible synthetic fiber with superior abrasion-resistance. The fibers are also heat-resistant. Brush stands up to common cleaners, detergents, acids or alkalis, and has excellent water-retention. It does not mat or hold odors. Eyelet in the easy-to-grip, 9" handle allows easy hanging. Structural foam block offers a reliable construction. Brush is recommended for general cleaning in foodservice and institutional environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.