Shop GENUINE JOE
See all product information
Create Account
Paper Towel Dispenser
- Mfr # GJO02197
- Zoro # G3437259
product price:Â
$
40.69
/ea
Key Features
Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Color
White
Automatic/Manual
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO02197
- Zoro #
- G3437259
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Genuine Joe Paper Towel Dispenser
- Dispenser Operation
- Manual
- Paper Towel Type
- C-Fold, Multifold
- Dispenser Material
- Stainless Steel
- Color
- White
- Automatic/Manual
- Manual
- Category Type
- Folded Paper Towel Dispenser
Description
Genuine Joe Paper Towel Dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.