Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, Gray, 3 in W, 4 in D, 16.8 in L

  • Mfr # GJO12504

  • Zoro # G311115469


product price: $28.79
/ea

Key Features

Material
Plastic
Color
Gray
Width
3 in
Length
16.8 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO12504
Zoro #
G311115469
UPC #
35255125048
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
16.8 in
Depth
4 in

Details

Material
Plastic
Color
Gray

Description

Wall organizer rack for cleaning tools is designed to hold five objects with handles of varying thicknesses, plus six additional hangable objects. Just insert handle into one of five slots and a rounded, gravity controlled, rolling ball automatically adjusts to its thickness and grips it securely. Then hang hangable object on one of six hooks. Organizer rack is ideal for brooms, mops, tools and more in your office, laundry, garage, garden, utility room and more. Rack is made of sturdy ABS plastic and includes mounting hardware. Rack measures 16-1/2 wide x 3-3/4 deep x 2-3/4 high.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.