Zoro Homepage

Plastic Tablecovers - 108 x 54 - White, 125PK

  • Mfr # GJO10328CT

  • Zoro # G811115617


product price: $35.19
/pk 125, $0.28/ea

Key Features

Color
White
Features
Rectangular, Disposable
Material
Plastic
Shape
Rectangular
Length
14.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10328CT
Zoro #
G811115617
UPC #
35255103287
Country of Origin
China

Dimensions

Length
14.57 in
Width
7.48 in
Depth
8.27 in

Details

Color
White
Features
Rectangular, Disposable
Material
Plastic
Shape
Rectangular
Application
Breakroom, Office, Party
Recycled Content
0%
Recycled Product
No

Description

Present a clean, uniform look for your next banquet, party or function with this durable table cover. The pre-cut plastic also protects your rectangular tables. Table covers are designed to fit standard-size cafeteria and conference tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.