Polishing Floor Pad - 17 Diameter - 1 Thickness - White, 5PK (Discontinued)
- Mfr # GJO90517
- Zoro # G011222573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO90517
Zoro #
G011222573
UPC #
35255905176
Country of Origin
Mexico
Dimensions
Width
5.5 in
Height
18.3 in
Length
18.3 in
Details
Floor Application
Floor Polishing
Material
Fiber, Resin
Features
175 rpm to 350 rpm Speed Supported
Color
White
Description
Polishing floor pad is designed for dry polishing and can be used with a fine-water mist to create a higher gloss. Open-web design is durable, long-lasting and resilient. Finer denier fibers with softer resin are nonabrasive for light polishing. Floor pad is designed for use at speeds between 175 to 350 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.