This item is Discontinued.

No Product Image Available

Polishing Floor Pad - 18 Diameter - 1 Thickness - White, 5PK (Discontinued)

  • Mfr # GJO90518
  • Zoro # G511222639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90518
Zoro #
G511222639
UPC #
35255905183
Country of Origin
Mexico

Dimensions

Height
18.3 in
Length
18.3 in
Width
5.5 in

Details

Floor Application
Floor Polishing
Material
Fiber, Resin
Color
White

Description

Polishing floor pad is designed for dry polishing and can be used with a fine-water mist to create a higher gloss. Open-web design is durable, long-lasting and resilient. Finer denier fibers with softer resin are nonabrasive for light polishing. Floor pad is designed for use at speeds between 175 to 350 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.