Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portion Cup Lid, Transparent, 2Oz, PK50

  • Mfr # GJO19066

  • Zoro # G3453009


product price: $49.19
/pk 50, $0.98/ea

Key Features

Type
Cup
Material
Polystyrene
Features
Leak Proof
Disposable Foodware Color
Black
Height
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19066
Zoro #
G3453009
UPC #
-
Country of Origin
China

Dimensions

Height
1.2"
Diameter
2.5"

Details

Type
Cup
Material
Polystyrene
Item
Portion Cup Lid,Transparent,2Oz,PK50
Features
Leak Proof
Disposable Foodware Color
Black
Volume Capacity
2 fl oz

Description

Portion Cup Lid,Transparent,2Oz,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.