Zoro Homepage

Portion Cups4OzBlack, PK50

  • Mfr # GJO19068

  • Zoro # G3452887


product price: $89.29
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Type
Cup
Material
Polystyrene
For Use With
Beverage, Sauce
Features
Leak Proof, Disposable
Disposable Foodware Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19068
Zoro #
G3452887
UPC #
-
Country of Origin
China

Dimensions

Height
1.7"
Diameter
2.9"

Details

Type
Cup
Material
Polystyrene
Item
Portion Cups4OzBlack,PK50
For Use With
Beverage, Sauce
Features
Leak Proof, Disposable
Disposable Foodware Color
Black
Volume Capacity
4 fl oz
Compatibility
Compatible With San Jamar Portion Cup Dispenser

Description

Portion Cups4OzBlack,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.